Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Stanley Tools20-046

20-046

TOOLBOX SAW W/ BLADE ARMOR COATING
Item #104247018
  • 15 in Length
  • 11 Teeth Per Inch
  • 9 Points Per Inch
Stanley Tools20-046
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 in Length
  • 11 Teeth Per Inch
  • 9 Points Per Inch

features

  • Tri-material handle for comfort and durability.
  • New handle design improves ease of cut by 25%*.
  • Triple Ground Tooth Technology 4X** sharper for fast cuts.
  • Induction hardened teeth for long life.
  • BladeArmor® coating helps reduce friction while cutting.
Teeth Per Inch 11
Weight 1.23 LB
EAN or UPC 76174200461
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison