Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Handsaw

20-527

Handsaw
Item #103453251
  • 20 in Length
  • 11 Teeth Per Inch
  • 12 Points Per Inch
Handsaw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 in Length
  • 11 Teeth Per Inch
  • 12 Points Per Inch

features

  • SharpTooth™ saw technology uses three cutting surfaces to cut 50% faster than conventional Stanley® hand saws.
  • Induction-hardened teeth stay sharp up to 5X longer than standard teeth.
  • Ergonomically designed one-piece handle.
Teeth Per Inch 11
Weight 1.24 LB
EAN or UPC 76174205275
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison