- Paint Scraper
- 9 1/8" Length
- 2 1/2" Blade Width
features
- Lightweight, molded polypropylene paint scrapers are contoured to fit securely and comfortably in your hand
- Designed to outlast others
| Blade Type | Scraper |
| Blade Width | 2.5 in |
| Length | 9 1/8 in |
| Handle Material | Polypropylene |
| Manufacturer Name | Proto� |
| Weight | 0.45 LB |
| EAN or UPC | 76174286199 |

