- Closed Case
- 50 ft Blade Length
- 3/8 in Blade Width
- Inch
description
- 3/8 In. (10 mm) wide yellow blade coated with polymer for enhanced durability. High-impact, high-visibility yellow ABS case houses thick, steel blade with easy-to-read markings. Easy-wind drum ensures streamlined usage. End hook recoils neatly into contoured case.
features
- 3/8 In. (10 mm) wide yellow blade coated with polymer for enhanced durability
- High-impact, high-visibility yellow ABS case houses thick, steel blade with easy-to-read markings
- Easy-wind drum ensures streamlined usage
- End hook recoils neatly into contoured case
| Blade Color | Yellow |
| Inch/Metric | Inch |
| Type | Closed Case |
| Blade Width | 3/8 in |
| Graduation(s) | 1/8 in |
| Blade Length | 50 ft |
| Stud Markings | 16 in |
| Weight | 0.571 LB |
| EAN or UPC | 76174341034 |

