- Chalk Refills
- Red
- 8 oz
features
- High grade chalk in a choice of two vivid colors
- Plastic bottle twist-to-open cap
| Capacity Wt. [Nom] | 8 oz & lbs |
| Type | Marking Chalk |
| Color | Red |
| Packing Type | Bottle |
| Weight | 0.62 LB |
| EAN or UPC | 76174478044 |
| Capacity Wt. [Nom] | 8 oz & lbs |
| Type | Marking Chalk |
| Color | Red |
| Packing Type | Bottle |
| Weight | 0.62 LB |
| EAN or UPC | 76174478044 |