- Nail Hammer
- Curve Claw
- 20 oz Head Weight
- 13 15/16" Length
features
- One-piece double forged steel head and handle for superior swing and greater durability
- Rubber grip molded directly onto shaft
- Flared grip end to prevent hammer from slipping
- Patented ergonomic handles designed for multiple grip positions
| Face Diameter | N/A |
| Head Length | N/A |
| Head Wt. | 20 oz |
| Size (text) | N/A |
| Type | Curved Claw, Nail Hammer |
| Length | 13 15/16 in |
| Handle Length | N/A |
| Weight | 1.97 LB |
| EAN or UPC | 76174519433 |

