Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Wrecking Bar

55-101

SUPERSEDED TO STLY_55-102, MTRL - 106027459
Item #106000554
  • 13 1/2 in Length
Wrecking Bar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13 1/2 in Length

description

  • The 14 In. FatMax wrecking bar features a tri-lobe design and polished tips. Forged from high-carbon steel and finished in a powder-coated yellow for easy visibility. Forged from high-carbon steel and finished in a powder-coated yellow for easy visibility. Larger cross sectional for bending strength superior to a standard 3/4 In. hex bar. It features recessed grips for 20% more strength than competition.

features

  • Features a tri-lobe design and polished tips
  • Forged from high-carbon steel and finished in a powder-coated yellow for easy visibility
  • Larger cross sectional for bending strength superior to a standard 3/4 In. hex bar
  • It features recessed grips for 20% more strength than competition
  • Powder-coated yellow finish
Length 13 1/2 in
Weight 1.71 LB
EAN or UPC 76174551013
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison