Skip to content Skip to navigation menu
Stanley Tools55-504

55-504

FATMAX XTREME WRECKING BAR - 36"
Item #105856288
  • 36 in Length
  • 2 1/4 in Blade Width
Stanley Tools55-504
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 36 in Length
  • 2 1/4 in Blade Width

features

  • Ideal for heavy demolition work.
  • Heat-treated 3/4" diameter spring steel for extreme strength and durability.
  • Lightweight design for ease of use.
  • Precision ground edge for penetration.
  • 25%* wider FATMAX® Wrecking Bar prying edge for better leverage.
  • Flat striking face for demolition work.
  • High-visibility, powder-coated finish.
  • Slotted claw and beveled ends for functionality and performance.
Length 36 in
Weight 5.91 LB
EAN or UPC 76174555042
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison