- Keystone Slotted Tip Type
- 1/4 in Tip Size
- 11 in Overall Length
features
- Ergonomically designed tri-lobular handle provides more torque than traditional-style screwdrivers for less effort.
- High strength polypropylene handle has textured rubber grip for comfort.
- Magnetic tips help secure grip on fasteners.
- Color-coded handles for easy tip identification.
- Chrome plated bars resist corrosion.
- Bars are fully ground and polished.
- Bars are made of alloy steel and heat treated for strength and durability.
- Shot blasted black oxide tips provide a more precise fit and a textured surface, which provides increased grip and less cam-out when in use.
- Tip identification symbol molded onto side of handle makes tip identification easy.
| Shank Type | Round |
| Blade Dia. | 1/4 in |
| Inch/Metric | Inch |
| Overall Length | 11 in |
| Family Name | Fatmax® Standard Slotted Tip Screwdriver |
| Handle Length | 7 in |
| Tip Type | Keystone Slotted |
| Tip Size | 1/4 in |
| Shank Length | 4 in |
| Weight | 0.29 LB |
| EAN or UPC | 76174625530 |

