- Phillips
- Square
- Torx Tip Type
- 21 Pieces
description
- Stanley 20 piece ratcheting screwdriver set. Set includes ratcheting drive and 20 bits. This is the ideal tool for the user that desires versatility.
features
- Ratchet screwdriver
- 20 bits including 7/16 In., 3/8 In., 11/32 In., 5/16 In., 9/32 In., and 1/4 In. bits
- No. 1, no. 2, and no. 3 Phillips head bits
- 3/16 In., 5/32 In., and 1/4 In. slotted
- no. 1, no. 2, and no. 3
- No. 1, no. 2, and no. 3 square bits
- T6, T8, T10, T15, and T20 Torx® bits.
includes
- (1) 10-1/2 in (267 mm) Ratcheting Screwdriver
- (6) 7/16, 11/32, 3/8, 5/16, 9/32, 1/4 in Nutdriver Bits
- (3) #1, #2, #3 Phillips Screwdriver Bits
- (3) 3/16, 5/32, 1/4 in Flat Screwdriver Bits
- (3) S1, S2, S3 Square Screwdriver Bits
- (5) T6, T8, T10, T15, T20 Star Screwdriver Bits
- Storage Rack.
| Tip Type | Phillips, Square, Torx® |
| Family Name | 21 Piece Multi-Bit Ratcheting Screwdriver Set |
| No. of Pieces | 21 |
| Weight | 1.21 LB |
| EAN or UPC | 76174625745 |

