- Phillips Tip Type
features
- 100% acetate handle stands up to heavy-duty industrial use
- Precision cold formed tips provide high torque performance
- Black oxide tips provide corrosion resistance and precise fit
| Shank Length | 4 in |
| No. of Pieces | 1 |
| Tip Type | Phillips |
| Family Name | 100 Plus® Phillips® Tip Screwdriver |
| Weight | 0.23 LB |
| EAN or UPC | 76174808025 |

