- 4 3/8 in Overall Length
- Standard Tip Type
features
- Black oxide tips provide corrosion resistance and precise fit
- 100% acetate handle stands up to heavy-duty industrial use
- Limited Lifetime Warranty
| Family Name | 100 Plus® Pocket Screwdriver |
| Overall Length | 4 3/8 in |
| Shank Length | 2 in |
| Tip Type | Standard |
| Weight | 0.073 LB |
| EAN or UPC | 76174808063 |

