- #1 Phillips Tip
- Round Shank
- N/A Length
- 3" Blade Length
features
- High quality, heat-treated plated bars for lasting "pro" performance and rust resistance
- Ergonomically designed, bi-material handles for maximum comfort and greater torque to be applied with less effort
- Tri-lobe handle fits the hand comfortably and allows 120° turning action to reduce user strain
- Durable bi-material handles resist commonly used household and garage chemicals
| Shank Type | Round |
| Tip Type | Phillips® |
| Shank Length | 3 in |
| Tip Size | #1 |
| Weight | 0.15 LB |
| EAN or UPC | 76174659573 |

