- Slotted
- Phillips Tip Type
- 6 Pieces
features
- Swivel-head handles provide precision and reach.
- Bright, plated shafts are fluted for a steady, solid grip.
- Hardened and tempered steel blades with blued finish to resist corrosion.
- Plastic storage case included.
includes
- 1.4, 2.0, 2.4, 3.0 mm Standard Slotted
- #0, #1 Phillips.
| No. of Pieces | 6 |
| Family Name | 6 Piece Jeweler's Precision Screwdriver Set |
| Tip Type | Slotted, Phillips |
| Weight | 0.345 LB |
| EAN or UPC | 76174660395 |

