- 4" Blade
- 1/4" Tip
- Flat Blade Tip
features
- High quality, heat-treated plated bars for lasting "pro" performance and rust resistance
- Ergonomically designed, bi-material handles for maximum comfort and greater torque to be applied with less effort
- Tri-lobe handle fits the hand comfortably and allows 120° turning action to reduce user strain
- Durable bi-material handles resist commonly used household and garage chemicals
| Shank Length | 4 in |
| Shank Type | Round |
| Tip Type | Slotted |
| Tip Size | 1/4 in |
| Weight | 0.25 LB |

