- Slotted
- Phillips Tip Type
- 6 Pieces
description
- STANLEY® 6 Piece Precision Screwdriver Set.
features
- Swivel-head handles provide precision and reach.
- Tough, plastic handles with soft cushion grip for comfort.
- Finish on bars for corrosion resistance.
- Plastic storage case included.
includes
- 1.4, 2.0, 2.4, 3.0 mm Standard Slotted
- #0, #1 Phillips.
| Tip Type | Slotted, Phillips |
| No. of Pieces | 6 |
| Family Name | 6 Piece Precision Screwdriver Set |
| Weight | 0.3 LB |
| EAN or UPC | 76174660524 |

