- Screwdriver
- 2 1/2" Length
- Cabinet Slotted Tip
- Shank Length 4"
features
- Built to withstand heavy-duty applications with its 100% acetate handle
- Works well in a multitude of applications, making it a must-have in your toolbox
- 100% acetate handle stands up to heavy-duty industrial use
- Precision cold formed tips provide high torque performance
- Limited lifetime warranty
| Tip Type | Cabinet Slotted Tip |
| Length | 2 1/2 in |
| Shank Length | 4 in |
| Tip Size | 1/8 in |
| Weight | 0.05 LB |
| EAN or UPC | 76174661149 |

