- 5 Pieces
- Phillips
features
- 100% acetate handle stands up to heavy-duty industrial use
- Precision cold formed Phillips® tips provide high torque performance
- Black oxide Phillips® tips provide corrosion resistance and precise fit
- Easy-to-clean handles
- Durable alloy steel blade withstands repeated usage
- Precision-ground tip ensures a secure fit
- Chrome-plated for corrosion resistance
| Tip Type | Phillips |
| No. of Pieces | 5 |
| Package Type | N/A |
| Set Includes | 64-101, 3/16" #1 Phillips Screwdriver, 64-102, 1/4" #2 Phillips Screwdriver, 64-103, 5/16" #3 Phillips Screwdriver, 64-104, 3/8" #4 Phillips Screwdriver, 64-105, 1/4" #2 Stubby Phillips Screwdriver |
| Weight | 1.83 LB |
| EAN or UPC | 76174808421 |

