- 7 Pieces
- Flat Blade
features
- 100% acetate handle stands up to heavy-duty industrial use
- Precision cold formed tips provide high torque performance
- Black oxide tips provide corrosion resistance and precise fit
- Easy-to-clean handles
- Durable alloy steel blade withstands repeated usage
- Precision-ground tip ensures a secure fit
- Chrome-plated for corrosion resistance
| Tip Type | Slotted |
| Shank Type | Round |
| Handle Material | Plastic |
| Shank Finish | Chrome |
| No. of Pieces | 7 |
| Set Includes | 66-161, 1 1/2" Standard Stubby, 66-163, 3" Standard, 66-164, 4" Standard, 66-166, 6" Standard, 66-168, 8" Standard, 66-160, 10" Standard, 66-162, 12" Standard |
| Inch/Metric | Inch |
| Shank Material | Alloy Steel |
| Weight | 3.02 LB |
| EAN or UPC | 76174808438 |

