- Slotted Tip Type
- 5/16 in Tip Size
- 11 in Overall Length
description
- This STANLEY® 100 PLUS® Screwdriver is built to withstand heavy-duty applications with its 100% acetate handle. This versatile screwdriver works well in a multitude of applications making it a must-have in your toolbox.
features
- 100% acetate handle stands up to heavy-duty industrial use
- Precision cold formed tips provide high torque performance
- Limited Lifetime Warranty
- This versatile screwdriver works well in a multitude of applications making it a must-have in your toolbox.
| Inch/Metric | SAE |
| Handle Color | Black, Grey |
| Tip Size | 5/16 in |
| Shank Finish | Chrome |
| Shank Material | Alloy Steel |
| Shank Length | 6 in |
| Overall Length | 11 in |
| Shank Diameter | 0.31 in |
| Tip Type | Slotted |
| Tip Finish | Black Oxide |
| Handle Material | Plastic |
| Standard | ASME B107.600 |
| Handle Length | 4 3/8 in |
| Family Name | Screwdriver |
| Weight | 0.38 LB |
| EAN or UPC | 76174808285 |

