features
- 100% acetate handle stands up to heavy-duty industrial use
- Precision cold formed tips provide high torque performance
- Limited Lifetime Warranty
| Shank Length | 6 in |
| Shank Type | Square |
| Family Name | 100 Plus® Screwdriver Square Blade Standard Tip |
| Weight | 5.0 LB |
| EAN or UPC | 76174808339 |

