- 12" Length
- 18 Teeth per Inch
features
- Uncompromised performance
- Combines the flexibility of carbon steel backs with the cutting performance of high speed steel cutting edge
- Cuts most metals including unhardened tool steel and stainless steel
| Teeth Per Inch | 18 |
| Length | 12 in |
| Weight | 0.06 LB |

