description
- This 14 piece combination wrench set employs the Max-Drive™ system, which allows the box end to contact the fastener away from the corner. These wrenches assure the torque is applied to the fastener and helps reduce fastener rounding. The wrenches meet or exceed ANSI specifications. They are backed by a limited lifetime warranty.
features
- The box end of the Stanley® combination wrench employs the Max-Drive™ system, which allows the box end to contact the fastener away from the corner
- This system allows 15% more torque to be applied to the fastener and helps reduce fastener rounding
- Stanley wrenches are designed to meet or exceed ANSI specifications
- Limited lifetime warranty
| Weight | 11.28 LB |
| EAN or UPC | 76174859904 |

