Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Stanley ToolsJ6008CX

J6008CX

SUPERSEDED TO PRTO_J6008C, MTRL - 105851788
Item #103758547
  • 1/2 in Drive Size
Stanley ToolsJ6008CX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Drive Size

features

  • Calibrated to +/- 3% in clockwise direction and +/- 6% counter clockwise direction.
  • Calibration is accomplished by mechanical loading each wrench in a horizontal position and performing a three click test at 20%, 60% and 100% of maximum instrument capacity.
  • Manufactured to meet precision/highly accurate applications such as military and aerospace.
Drive Size 1/2 in
Weight 3.24 LB
EAN or UPC 662679080884
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison