Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Full Polish Torque Wrench

J6014MC

Full Polish Torque Wrench
Item #104219296
  • 1/2 in Drive Size
Full Polish Torque Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Drive Size

features

  • Calibrated to +/- 3% clockwise direction and +/- 6% counter clockwise direction at 20% to 100% of full scale.
  • Calibration is accomplished by manual loading the torque wrenches.
  • Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance.
Drive Size 1/2 in
Weight 5.87 LB
EAN or UPC 662679135997
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison