Skip to content Skip to navigation menu
Stanley ToolsJ6018CXCERT

J6018CXCERT

Full Polish Torque Wrench
Item #103758291
  • 3/4 in Drive Size
Stanley ToolsJ6018CXCERT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4 in Drive Size

features

  • Calibrated to +/- 3% in clockwise direction and +/- 6% in counter clockwise direction.
  • Calibration is accomplished by mechanical loading of each wrench in a horizontal position, and performing a three click test at 20%, 60% and 100% of maximum instrument capacity.
  • Certification documents traceable to N.I.S.T. (National Institute of Standards and Technology). CERT Version Only.
  • Manufactured to meet precision/highly accurate applications such as military and aerospace.
Drive Size 3/4 in
Weight 14.63 LB
EAN or UPC 662679081041
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison