- Folding Knife
features
- Belt clip
| Knife Type | Folding Knife |
| Closed Length | 4 in |
| Blade Type | Utility |
| Overall Length | 6 1/2 in |
| Family Name | Utility Knife |
| Blade Length | 2.406 in |
| No. of Cutting Edges | 2 |
| No. of Blades | 1 |
| Weight | 0.23 LB |
| EAN or UPC | 76174101690 |
| Knife Type | Folding Knife |
| Closed Length | 4 in |
| Blade Type | Utility |
| Overall Length | 6 1/2 in |
| Family Name | Utility Knife |
| Blade Length | 2.406 in |
| No. of Cutting Edges | 2 |
| No. of Blades | 1 |
| Weight | 0.23 LB |
| EAN or UPC | 76174101690 |