Skip to content Skip to navigation menu
Stanley ToolsSTST60952

STST60952

STANLEY JUNIOR FOLDING SAWHORSE TWI
Item #106004853
Stanley ToolsSTST60952
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The STANLEY® Jr. Folding Sawhorse secures your sawing surface and is collapsible for easy transporting and storage. When used as a pair, this lightweight and sturdy sawhorse twin pack can hold 800 lbs. Built-in work holding channels keep materials securely in place and bottom tray allows for easy tool storage while working.

features

  • Light weight and easy to transport
  • Integrated V-groove
  • Bottom tray for storage while in use
  • Capable of holding up to 800 lbs per pair
Weight 11.2 LB
EAN or UPC 76174703559
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison