- Troughing Idler
- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel Roller
- CEMA Class D - Medium/Heavy Duty
| Roller Material | Steel |
| Lubrication | Relubricatable |
| Installed Options | None |
| Roller Dia. | 5 in |
| Center Roll Height | 8 3/4 in |
| Roller Length | 13.125 in |
| Bracket Length | 47 1/2 in |
| Bracket Width | 10 in |
| Trough Angle [Nom] | 20 ° |
| Roll Type | Three Rolls, Equal Length |
| Idler Type | Troughing Idler |
| Bolt Hole Spacing - Width | 7.5 in |
| Roller Span | 39 7/8 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing - Length | 45 in |
| Belt Width | 36 in |
| Overall Height | 13.4375 in |
| Weight | 70.0 LB |

