The GEARWRENCH family of torque wrenches & torque products offer the latest innovations in torque measurement. Included in the line are micrometer, tire shop, beam and electronic torque wrenches, as well as, torque multipliers. The micrometer wrenches are available in fixed head and flex head. The fixed head line offers wrenches in 1/4" to 3/4" drives. The flex head wrenches are available in 3/8" and 1/2" drives. The tire shop wrenches feature a rugged tire tread rubber cover on the head intended to specifically be used for checking wheel lug nuts and are available in 3/8" and 1/2" drives. The electronic torque wrenches ensure a more precise fastener torque level and are available in a 3/8" and 1/2" drives. The GEARWRENCH line of torque products allow the user to complete any job where accurate torque is required.
features
120XP™ head provides a 3° ratcheting arc to turn fasteners in narrow spaces
Torque accuracy of +/- 3% CW in the upper 80% of wrench capability delivers high performance
Enclosed ratchet head design resists dirt infiltration for continuous and efficient execution
Low profile tube, teardrop head, and flush mounted on/off switch allow better access in tight confines
Scale markings are highly visible and easy to read
Knurled aluminum handle lets you grip comfortably, while clearly marked midpoint promotes additional accuracy
100% steel construction offers lasting strength and durability
Meets or exceeds ASME B107.300 and exceeds ANSI specifications on load and cycle
Injection molded case with removable lid and EVA foam insert for secure storage and convenience
1 year limited warranty
calibration accuracy warrantied for 90 days
Voltage Rating
3 VDC
Height
1.35 in
Battery Chemistry
Lithium
Family Name
Lithium Size 123 3VDC Battery
Drive Size
1/2 in
Weight
0.238 LB
EAN or UPC
80926851801
We're here for you
with Service Centers across the country - We have your back