Skip to content Skip to navigation menu
SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing

FB-1012-5

SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Item #101548422
  • 5/8" ID x 3/4" OD x 5/8" Long
  • Bronze - Oil Impregnated (SAE 841) Bushing
SAE 841 Sintered Bronze Oil Impregnated Sleeve Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/8" ID x 3/4" OD x 5/8" Long
  • Bronze - Oil Impregnated (SAE 841) Bushing
Bore Type Round Bore
Material Bronze – Oil Impregnated (SAE 841)
Temperature Range [Max] 220 °F
Press Fit [Max] 0.003 in
Flange Thickness 0.125 in
Length Tolerance ±.005 in
Groove Type No Groove
I.D. Tolerance +0.000 in / -0.001 in
Press Fit [Min] 0.001 in
Length 5/8 in
O.D. Tolerance +0.000 in / -0.001 in
O.D. 0.75 in
Has Flange Yes
Inch/Metric Inch
Temperature Range [Min] 10 °F
I.D. 5/8 in
Weight 0.029 LB
EAN or UPC 781260000862
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison