- 15/16" ID x 1 1/4" OD x 1 1/4" Long
- Bronze - Oil Impregnated (SAE 841) Bushing
compliances
- 0
I.D. | 15/16 in |
Bore Type | Round Bore |
Length Tolerance | ±.005 in |
Groove Type | No Groove |
Temperature Range [Min] | 10 °F |
O.D. Tolerance | +0.000 in / -0.001 in |
Press Fit [Max] | 0.004 in |
O.D. | 1.25 in |
Has Flange | No |
Inch/Metric | Inch |
Temperature Range [Max] | 220 °F |
Press Fit [Min] | 0.0015 in |
I.D. Tolerance | +0.000 in / -0.001 in |
Material | Bronze – Oil Impregnated (SAE 841) |
Length | 1 1/4 in |
Weight | 0.156 LB |
EAN or UPC | 781260006253 |