Skip to content Skip to navigation menu
Symmco Inc.SSS4500

SSS4500

BEARING STOCK
Item #104841744
Symmco Inc.SSS4500
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • 18% to 22% copper, balance iron
  • Good porous grade bearing material
  • Great for applications requiring higher static loads
  • Vacuum impregnated with 100 grade R & O Turbine/Hydraulic Oil
  • Made in the USA
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • ISO 9001:2015 registered
  • RoHS compliant
  • REACH compliant
  • ISO 14001:2015 registered
  • CA Prop 65 compliant
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison