Skip to content Skip to navigation menu
Symmco Inc.SSS6700

SSS6700

BEARING STOCK
Item #104820855
Symmco Inc.SSS6700
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • 18% to 22% copper, balance iron
  • Good porous grade bearing material
  • Great for applications requiring higher static loads
  • Vacuum impregnated with 100 grade R & O Turbine/Hydraulic Oil
  • Made in the USA
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • ISO 9001:2015 registered
  • RoHS compliant
  • REACH compliant
  • ISO 14001:2015 registered
  • CA Prop 65 compliant
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison