- 24 V ac Power Supply
- Relay Output
- 11-pole DIN Socket Connection
- 40 ms/ 40 ms On/Off Response Time
- IP 40 Sealing Class
| Voltage Tolerance | +/- 15% |
| No. of Sensor Sets Accommodated | 1 |
| Hysteresis | Approx. 40% |
| Connection | 11-pole DIN socket |
| Housing Material | Noryl |
| Power Supply | 24 V ac |
| Operation Frequency | 10 Hz |
| Response Time | 40 ms/40 ms |
| Output | Relay |
| Current Consumption | Max. 3.2 VA |
| Delay On/Off | n/a |
| Operation Temperature [Max] | 50 °C |
| Operation Temperature [Min] | -10 °C |
| Signal Level Indicator | n/a |
| Power On Indicator | Green LED |
| Sealing Class | IP 40 |
| Series | 100, 110, 120 |
| Output Indicator | Red LED |
| Model | PA 10 B |
| Weight | 0.5 LB |

