Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Telco USA Inc.SMP8800/3MG5M

SMP8800/3MG5M

PROXIMITY SENSING DIST 650MM
Item #105788075
  • 8000 Series Proximity, 20-250 Volts AC, SCR Output, Stainless Steel Housing, Cable Connection (50 cm Maximum Range)
Telco USA Inc.SMP8800/3MG5M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8000 Series Proximity, 20-250 Volts AC, SCR Output, Stainless Steel Housing, Cable Connection (50 cm Maximum Range)
Supply Voltage 20 to 250 Volt AC
Range [Max] 50 cm
Remarks Range specified on KODAK test card type R27 size 8 in x 10 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison