- Series 8800
- 20 - 250 V ac Supply Voltage
- SCR Ouput
- Polycarbonate Housing
- 0 cm to 50 cm Range
| Current Consumption | 2 mA |
| Output | SCR |
| Response Time | 25 ms/25 ms |
| Short Circuit Protection | No |
| Maximum Output Current | 200 mA |
| Supply Voltage | 20 to 250 Volt AC |
| Type | Proximity |
| Sealing Class | IP 60 |
| Operation Frequency | 25 Hz |
| Voltage Accuracy | 0.15 |
| Hysteresis | Approx. 3 - 10% |
| Output Indicator | Yellow LED |
| Series | 8800 |
| Control Feature | Sensitivity pot. and light/dark switch |
| Operation Temperature [Max] | 60 °C |
| Operation Temperature [Min] | -20 °C |
| Range [Min] | 0 cm |
| Remarks | Range specified on KODAK test card type R27 size 8 in x 10 in |
| Connection | 5 m Cable |
| Housing Material | Polycarbonate |
| Range [Max] | 50 cm |
| Housing Size | M18 x 1 |
| Weight | 0.1 LB |

