Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Tempil719-TSTK

719-TSTK

Tempilstik° Test Kit
Item #101609750
  • Tempilstik° Test Kit
  • 125 °F [Min], 800 °F [Max]
Tempil719-TSTK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tempilstik° Test Kit
  • 125 °F [Min], 800 °F [Max]

features

  • Consists of twenty 2 1/2" temperature indicating crayons, each with its own holder
  • For welders who frequently weld different types of heat treated alloy steels in various thicknesses, and need to know precise preheat and inter-pass temperatures
Temp Range 125.0 °F [Min], 800.0 °F [Max]
Weight 0.82 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison