- Modulating Water Valve
- 3/4" NPT
- Opening Range 75 - 135 °F
features
- Regulates flow of water to heat exchanger to maintain desired exiting oil temperature
- Opens automatically when temperature increases at the sensing bulb
- No external power source required to actuate the valve
- Fully open at 37 °F above opening point
- Bulb well not included
- Not to be used for saltwater service
- Valves are not calibrated, so final desired temperature setting must be established experimentally
| Opening Point Range [Max] | 135 °F |
| Opening Point Range [Min] | 75 °F |
| Sensing Bulb Size Diameter x Length | 11/16" x 10" |
| Bulb Well | 65280 |
| Pipe Size | 0.75 in |
| Weight | 10.0 LB |


