Skip to content Skip to navigation menu
THK AmericaB-M6F

B-M6F

0240
Item #104085429
THK AmericaB-M6F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Type/Angle 45°
Thread Type Metric
Material Steel
Thread Size M6 x 0.75
Overall Length 17 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison