| O.D. of Ball Nut | 40 mm |
| Root Diameter | 13.2 mm |
| Screw OD | 16 mm |
| Length | 235.000 mm |
| Thread Hand | Right Hand |
| Flange Diameter | 60 mm |
| Ball Nut Length | 56 mm |
| Wipers | Yes |
| Thread Lead | 5 mm |
| Ball Circle Dia. | 16.75 mm |
| Bolt Hole Size | 4.5 mm |
| No. of Circuits | 4 |
| Preload | Yes |
| Bolt Holes | 6 |
| Weight | 0.0 KG |

