| Length | 1,800.000 mm |
| Flange Diameter | 135 mm |
| Thread Lead | 10 mm |
| Thread Hand | Right Hand |
| Dynamic Load Rating | 58.2 kN |
| O.D. of Ball Nut | 93 mm |
| Static Load Rating [Max] | 176.4 kN |
| Ball Circle Dia. | 50 mm |
| Screw OD | 50 mm |
| Ball Nut Length | 103 mm |
| No. of Circuits | 2 |
| Weight | 0.0 KG |

