| Thread Starts | 1 |
| Ball Circle Dia. | 72.7 mm |
| Thread Lead | 20 mm |
| Length | 185.000 mm |
| Thread Hand | Right Hand |
| Outside Dia. | 130 mm |
| No. of Circuits | 2 |
| Weight | 0.0 LB |
| Thread Starts | 1 |
| Ball Circle Dia. | 72.7 mm |
| Thread Lead | 20 mm |
| Length | 185.000 mm |
| Thread Hand | Right Hand |
| Outside Dia. | 130 mm |
| No. of Circuits | 2 |
| Weight | 0.0 LB |