Skip to content Skip to navigation menu
THK AmericaFLM16

FLM16

Item #110959538
THK AmericaFLM16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Type Seal
Material Felt
Shaft Dia. 16 mm
Outside Dia. 28 mm
Case Material Steel
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison