| Inner Ring Width | 16 mm |
| I.D. | 20 mm |
| Spherical Diameter | 29 mm |
| Outer Ring Width | 12 mm |
| O.D. | 35 mm |
| Dynamic Load Rating | 205 kN |
| Weight | 0.143 LB |
| Inner Ring Width | 16 mm |
| I.D. | 20 mm |
| Spherical Diameter | 29 mm |
| Outer Ring Width | 12 mm |
| O.D. | 35 mm |
| Dynamic Load Rating | 205 kN |
| Weight | 0.143 LB |