| Ball Circle Dia. | 37.75 mm |
| Material | Steel |
| Outside Dia. | 73 mm |
| Length | 110.000 mm |
| Precision Level | Standard |
| Thread Hand | Right Hand |
| Thread Lead | 110 mm |
| Weight | 0.0 LB |
| Ball Circle Dia. | 37.75 mm |
| Material | Steel |
| Outside Dia. | 73 mm |
| Length | 110.000 mm |
| Precision Level | Standard |
| Thread Hand | Right Hand |
| Thread Lead | 110 mm |
| Weight | 0.0 LB |