| Accuracy Class | Normal |
| Size Code | 25 |
| Assembled Height | 33 mm |
| Length | 60 mm |
| Carriage Style | Standard |
| Preload Level | Normal |
| Material | Steel |
| Height | 26.2 mm |
| Load Rating | 21.7 |
| Seals | None |
| Weight | 0.6 LB |
| Accuracy Class | Normal |
| Size Code | 25 |
| Assembled Height | 33 mm |
| Length | 60 mm |
| Carriage Style | Standard |
| Preload Level | Normal |
| Material | Steel |
| Height | 26.2 mm |
| Load Rating | 21.7 |
| Seals | None |
| Weight | 0.6 LB |