- 120-1 Chain
- Connecting (Master) Link Attachment
- Type B2 Bent - Both Sides
- 2 Hole
- Carbon Steel
| Part Type | B2 |
| Chain Construction | Cottered, Press Fit |
| Attachment | Bent - Both Sides |
| Chain Pitch | 1.5 in |
| Chain No. | 120 |
| Type | Connecting (Master) Link |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| No. of Holes | 2 |
| Weight | 0.635 LB |
| EAN or UPC | 716647192922 |

