- ANSI Roller Chain
- Single Strand
- 40 Riveted
- 0.5 in Pitch
- Standard Series
| Link Plates Height | 0.41 in |
| Chain Series | 40, 40-2, 40-3, 40-4 |
| Pin Length (Lc) | 0.72 in |
| Link Plates Thickness | 0.06 in |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Pin Diameter | 0.156 in |
| Package Type | 10 Foot Box |
| Chain Type | ANSI |
| Material | Carbon Steel |
| Roller Width | 5/16 in |
| Chain Pitch | 0.5 in |
| Roller Dia. | 0.312 in |
| Type | Chain |
| Chain Length | 10 ft |
| Chain No. | 40 |
| Pin Overall Length | 0.72 in |
| Side Bow | Yes |
| Duty | Normal Duty |
| Series | Standard |
| Weight | 0.417 LB |

