Diamond Chain Co.
40SC B1CL
101961519 / DMD-40-1 SOCOL BA1,D6522 CHAIN PARTS C-44366-18/08-1-P
Item #101881767
- 40-1 Chain
- Connecting (Master) Link Attachment
- Type B1 Bent - One Side
- 1 Hole
- Carbon Steel
| Type | Connecting (Master) Link |
| Chain No. | 40 |
| Material | Carbon Steel |
| Part Type | B1 |
| Chain Pitch | 0.5 in |
| No. of Holes | 1 |
| Chain Construction | Spring Clip |
| Attachment | Bent - One Side |
| No. of Strands Across | 1 |
| Weight | 0.02 LB |
| EAN or UPC | 716647114337 |
